Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Industrial battery starter P24-2700

For detailed information, other images and documents, please select individual articles from the following table.

Industrial battery starter P24-2700

Swiss-made battery starter, equipped with high-performance batteries and insulated clamps, and made of high-strength plastic
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
High-performance


  • Two 12 V x 34 Ah batteries included

  • Batteries specially developed to deliver high current

  • Starting amperage 5,400/2,700 P.LE


Extremely strong and long service life


  • Shock-resistant ABS plastic housing

  • Fuse incorporated into the clamps specially for starter equipment, protecting the system and facilitating replacement

  • 100 % copper cable

  • Non-prefabricated internal components


Safe, easy operation


  • Protects against voltage spikes

  • Insulated clamps

  • Polarity reversal alarm

  • Heat-resistant clamp covers

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.